SE 7 Spray Extraction Device, Container Capacity 7 L, Power 1100 W

Order Code: ZT2688821S

£799.99 Inc VAT (20%)


Description

SE 7 spray extraction device, container capacity 7 l, power 1100 W. Supplied = assembled. Width = 350 mm. Height = 635 mm. Length = 550 mm. Power = 1.1 kW. Weight = 15 kg. Area of application = carpet cleaning, upholstery cleaning. Product type = floor cleaning machines. Thorough cleaning provided by 4 bar spray pressure and 230 mbar suction capacity. Spray and suction function can be activated individually. Separate fresh water and dirty water tank, each 6.5 l capacity. Separate container for defoamer. Crystal clear, ergonomic operating nozzles. Long stainless steel suction tubes for convenient, fatigue free working when cleaning carpeted floors. Rubber lined swivel castors and rear wheels ensures no marks are left when rolling away. With a spray pressure of 4 bar and vacuum pressure of 230 mbar, the SE 7 cleans quickly and thoroughly. Spray and suction function can be activated individually. The spray function can be activated or deactivated using the handle valve lever as necessary. The fill level of the two 6.5 l fresh water and dirty water tanks can be checked at any time through the transparent cover. Both tanks can be removed individually. A separate, integrated container allows anti-foaming agents to be used. The crystal clear upholstery and floor nozzles provide a clear view of the work area and consistent checks of the progress made while cleaning. Its ergonomic shape guarantees fatigue free working. Application areas: carpet, carpeted floors and upholstery cleaning in offices, clinics, cinemas and households, as well as for cleaning automotive upholstery. Standard accessories: upholstery nozzle, floor nozzle, individual stainless steel hose, complete suction hose (2.5 m) , mains cable (7.5 m)

See full description
Specifications for SE 7 Spray Extraction Device, Container Capacity 7 L, Power 1100 W
  • Product Type
    Floor Cleaning Machines
  • Length
    550mm
  • Power
    1.1kg/mm
  • Supplied
    Assembled
  • Height
    635mm
  • Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome