0
1
2
3

5940 Bio Multiuse Cloth Wipes 6 Packs of 100

Order Code: ZT4795995S

£69.99 Inc VAT (20%)


Description

This is a Rip Top Display Box containing 600 Pack-6 Packs of 100 XXL+ UltraGrime Pro Multiuse Bio Clothwipes. Who says that cleaning with disposable wipes has to be harmful to the environment? The fabrics we use in the UltraGrime Pro Bio wipes are 100% plastic-free and created from plant-based biodegradable fibres which will biodegrade within 6 months in the right conditions. With recyclable packaging, these are the perfect solution if you have tough messes to clean but don’t want to use harmful chemicals and plastic products. The secret is in the cleansing formula and wipe construction that’s tough on dirt yet gentle on the environment. The formula is alcohol-free, meaning it won’t dry out your skin, and the infused vitamin E and aloe extract is actually kind to your skin. Do your bit for the environment and our future by using UltraGrime Pro Bio Clothwipes. Perfect for: Decorators, Plumbers, Mechanics, Electricians, Flooring fitters, Builders, Window fitters, care & Hospital, Janitorial supplies, Social Housing, Catering, Emergency services, Farmers, office & Education…and so many more.

Features:
100 XXL+ 100% Biodegradable Cloth wipes
Bigger at a massive – 38cm x 25 cm
Super strong & Soft cloth-like fabric
Stays wet and useable for over an hour
Don’t dry out when the lid is left open for days
3-in-1 action for efficient cleaning– Lifts, Cleans, Protects
Removes grease, paint, silicone, uncured PU foam, and adhesives
Strong, Flexible, recyclable packaging. Over 77% less plastic than regular tubs
Dispenses 1 wipe at a time
Safe for all surfaces
Dermatologically tested. Safe on Skin
Alcohol-free with vitamin E and aloe extract formula
Large absorbency capacity
Specification:
Part Number: ​5940
Wipe Size: 38cm x 25 cm
Quantity: 600 (100 Pack x 6)

See full description
Specifications for 5940 Bio Multiuse Cloth Wipes 6 Packs of 100
  • Product Type
    Bio Multiuse Cloth Wipes
  • Wipe Size
    38cm x 25 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome