7753 WypAll Wet-Task Low Lint Wipes White 120 Sheets (PK-6)
0
1
2
3
4
5
6
7
8
9
10

7753 WypAll Wet-Task Low Lint Wipes White 120 Sheets (PK-6)

Order Code: ZT3462844S

£159.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs.WypAll Wettask low lint wipes for solvents are designed for use with the Wettask system roll wiper dispenser bucket. The refillable, airtight wiping system holds these cleaning wipes to which you can add your chosen solvent, chemical or detergent. The system's unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills. Perfect for industrial and healthcare environments, these strong, low linting, perforated disposable cleaning wipes are ideal where safety is of key importance. These WypAll Wettask cleaning wipes have been tested as compatible for prolonged, fully saturated use with peracetic acid, hydrogen peroxide, methyl ethyl ketone, isopropanol, acetone, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds). Always follow manufacturers' instructions for dilution, application and contact time.These industrial wipes are compatible with Wettask system roll wiper dispenser bucket (product code 7919). Each individual cleaning wipe measures 30.5 cm (L) x 15.0 cm (W). 6 Rolls x 120 White Cleaning Wipes (720 Total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7753 WypAll Wet-Task Low Lint Wipes White 120 Sheets (PK-6)
  • Product Type
    Wet-Task Low Lint Wipes
  • Colour
    White
  • Sheets per pack
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome