AF PC Screen Cleaning Wipes Eco Refill Pouch, Pack of 100 SCR100R

Order Code: ZT2121575S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

AF PC Screen Cleaning Wipes Eco Refill Pouch (Pack of 100) SCR100R An eco-refill pouch of 100 screen cleaning wipes impregnated with a gentle 'non smear' alcohol free solution. Help to save the planet by reducing your use of plastic. The plastic packaging used in AF's refill pouches is made of HDPE2 plastic and can be recycled up to 10 times. These refills can be used to refill SCR100T re-sealable tubs.

These fully recyclable paper wipes are ideal for cleaning smartphones, tablets, laptops, monitors, TVs, TFTs and LCD screens to leave a smear free finish. The anti static properties prevent dust build up with regular use.

See full description
Specifications for AF PC Screen Cleaning Wipes Eco Refill Pouch, Pack of 100 SCR100R
  • Form
    Cleaning Wipes
  • Type
    Screen & Keyboard Cleaning
  • Cloth/Sheet Size
    190x95mm
  • Refill Pouch
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome