Anti-Bacterial Multi-Purpose Wipes -70% Alcohol

Order Code: ZT1245736S

£9.99each Inc VAT (20%)
£29.97 minimum order value

Minimum order quantity: 3.

Description

Pre-dosed disinfectant alcohol wipes providing effective infection control. Reduces the risk of infection caused by reusable cloths and liquids. * 70% Alcohol Multi Purpose Wipes. * Controlled dosage ensures disinfection in every wipe. * Alcohol Wipes are impregnated with a solution of 70% Alcohol. * Alcohol wipes can be used in many different working environments for hard surface cleaning, in Office , Home, Care Homes, Hospitals, laboratories. * Wipe Size 180mm x 250mm. * Supplied in a resealable tub of 70 wipes. * CODE : MPW70

See full description
Specifications for Anti-Bacterial Multi-Purpose Wipes -70% Alcohol
  • Product Type
    Multi-Purpose Wipes
  • Wipe Size
    180mm x 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome