Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.29 | 0% |
10 + | £3.99 | 7% |
Perfect for large surface areas: work surfaces, furniture frames, sinks, etc.
• Plastic-free surface wipes for everyday cleaning and disinfection.
• Biodegradable
• Proven to biodegrade in active landfill conditions, in accordance with ASTM D5511-18 standards.
• Kills 99.99% of bacteria and viruses Effective against influenza, norovirus, adenovirus & coronavirus in 30 seconds.
• No bleach, no taint
• Safe to use on hard, non-porous surfaces.
• Recycle-ready packaging Help wipe out plastic waste.
• Clinell for everyday, frequently-touched surfaces Perfect size for workplace use and on-the-go.
• Dermatologically tested and gentle on the skin’s natural barrier.
• Clinell Universal Wipes is No.1 brand of disinfectant wipes in NHS hospitals and Clinell Biodegradable Surface Wipes are developed from the same patented formulation
• FSC®-certified. By choosing this product, you are supporting responsible management of the world’s forests.