Enov Y300 Gym Equipment Disinfectant Wipes Refill Pack

Order Code: ZT2426315S

£43.99 Inc VAT (20%)


Description

Enov Y300 Gym Equipment Disinfectant Wipes is the number 1 selling wipe for fitness equipment, and the only cleaning solution that has been thoroughly tested and recommended by major fitness equipment manufacturers to insure they will not damage any surface found on equipment.
Enov Y300 Gym Equipment Disinfectant Wipes kills 99.99% of Bacteria, Germs and Virus's in under 30 seconds, leaving a non smear sanitized surface. This revolutionary disposable single use wipe promotes uncompromised hygiene alongside outstanding cleaning performance.
Enov Y300 Gym Equipment Disinfectant Wipes have been optimised to leave a sparkling clean surface without harming the integrity of your Gym equipment. Our customers invest in Enov Gym Wipes to reduce equipment maintenance costs, improve member satisfaction, and help prevent the spread of germs and other dangerous pathogens.
Why choose Enov Y300 Gym Equipment Disinfectant Wipes? - Enov has been developed by Gym owners for Gym owners. We understand the importance of uncompromised hygiene and care of equipment. - We found that using a cleaning spray with a cloth was neither effective or good for our equipment, ultimately unless a new soft cloth was used each time germs and bacteria were just being spread about. - Disposable tissue was useless as it did not give the sparkling just cleaned shine or non scratch surface we wanted for our equipment. - Therefore Enov have designed a revolutionary wipe to clean equipment and destroy bacteria, leaving a sterile surface without harming the integrity of your - Gymitize kills 99.99% of bacteria, will protect and give a visible shine to your Gym equipment, without drying out the surfaces which eventually leads to cracking.
<b>Features & Benefits</b>:<ul><li>Pack Quantity - 2 X 1500</li><li>Space Saving - Kills 99.99% Germs & Bacteria</li><li>200% more effective than current means</li><li>Lower staffing costs</li><li>Less waste - More efficient - Keeping you and your customers protected - Gentle on plastics - User Friendly.</li></ul>

See full description
Specifications for Enov Y300 Gym Equipment Disinfectant Wipes Refill Pack
  • Material
    Wet Wipe
  • Product Type
    Wet Cleansing Wipes
  • Size
    1500 Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome