FOOD SURFACE SANITISING WIPES QUAT FREE

Order Code: ZT1577636S

£6.49 Inc VAT (20%)


Description

Pre-moistened so no need for water, Dirteeze triple layer fabric, one wipe cleans further, Cleans food preparation areas, work surfaces, stainless steel utensils and equipment, Exceptional kill rate, 99.9999% of most known germs, Fragrance-free, bleach free, alcohol free, cruelty-free and skin friendly, Available in bulk bucket format (1000 wipes), Cannister (250 wipes) and high volume soft pack with snap fast lid (200 wipes), Protects against E Coli, Salmonella, Listeria, MRSA, Tested to EN1276, EN1650, EN13697

See full description
Specifications for FOOD SURFACE SANITISING WIPES QUAT FREE
  • MFR Part No.
    DZAB250
  • Width
    258mm
  • Weight
    1.1kg
  • Height
    272mm
  • Length
    468mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome