Green Probe Sanitiser Wipes Starter Tub 130mm (00)

Order Code: ZT4855081S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Need an easy way to keep your food probes clean and germ-free? Then this tub of 100 sanitiser wipes from Jantex Green is perfect for you. Killing up to 100% of bacteria and viruses within 1 minute of exposure, these wipes boasts a powerful and efficient design that helps you to maintain excellent levels of hygiene in your food-prep areas - allowing staff to quickly disinfect probes and prevent cross contamination. Plus, their non-toxic, quat-free design means that these wipes are safe for your skin, equipment and the environment too! So you can use them around your business without causing skin or airborne irritations. And refill pack CH655 is available, designed to fit the tub - which uses 90% less plastic. This reduces the amount of plastic waste that your business sends to landfill and helping the environment, one tub at a time.

See full description
Specifications for Green Probe Sanitiser Wipes Starter Tub 130mm (00)
  • Product Type
    Sanitiser Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome