0
1

Heavy Duty Smooth Wipes FL-67-355

Order Code: ZT3613970S

£69.99 Inc VAT (20%)


Description

Suitable for use in all industrial workplaces, on public transport, construction sites, engineering workshops and for use by mobile workers
Long lasting, durable polypropylene wipes are suitable for cleaning hands, machinery, removing silicone, paint, sealant, adhesives, oils, grease, expanding foam, general dirt and more
Pre-moistened so no need for additional water, one step cleaning process
Easy access flip top lid, dispense one wipe at a time for controlled usage
Solvent free, not tested on animals, moisturising, cosmetic directive compliant
Kills viruses and bacteria
Individual sheet size 195 x 180mm
2 litre tub contains 80 wipes
Case quantity 6 x 2 litre tubs
Manufactured in the UK

See full description
Specifications for Heavy Duty Smooth Wipes FL-67-355
  • Sheet Size
    195 x 180mm
  • Material
    Polypropylene
  • Product Type
    Heavy Duty Smooth Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome