Patient Cleansing Wipes Bucket 150 Wipes

Patient Cleansing Wipes Bucket 150 Wipes

Order Code: ZT2426172SCopy

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.718%


Description

JanSan®Especially designed for use in hospitals, nursing and residential homes, these wipes from EcoTech are ideal for use on patients to cleanse the skin. The mildly fragrances wet wipes are gentle and delicate on all types on skin and contain soothing and moisturising aloe vera properties, leaving the skin feeling soft and fresh. The wipes are ideal for bed baths, baby care and infection control, both in and out of hospital.

Mildly fragranced wet wipe for cleansing the skin
Ideal for use in hospitals, nursing and residential homes
Gentle and delicate on all skin
Contains soothing aloe vera properties
Each wipe size: 30x25cm
150 wipes

Pack contains 150 wipes measutring 280x280mm.

See full description
Specifications for Patient Cleansing Wipes Bucket 150 Wipes
  • Material
    Wet Wipe
  • Colour
    White
  • Product Type
    Wet Cleansing Wipes
  • Size
    150 Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome