Pro Xxl+ Multi-Use Cloth Wipes (PK-100)
0
1
2

Pro Xxl+ Multi-Use Cloth Wipes (PK-100)

Order Code: ZT2489324S

£8.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

ULTRAGRIME PRO XXL Multi-Use Cloth Wipes can be used on all surface types. These Wipes are designed to clean up silicons, adhesives, grease, paint and uncured PU foam.

Features and Benefits
• Removes grease, silicon, adhesives, paint and uncured PU foam
• Strong and soft microfibre wipes
• Safe to use on all surfaces
• Dispense design releases one wipe at a time
• Remains wet for over an hour
• Recyclable packaging
• Alcohol free non drying wipes with aloe vera extract and vitamin E
• Contains antibacterial agents

Approvals
• Dermatologically Tested

See full description
Specifications for Pro Xxl+ Multi-Use Cloth Wipes (PK-100)
  • Pack Quantity
    100
  • MFR Part No.
    5900
  • Package Type
    Pouch
  • Applications
    Multi-Surface
  • Series
    PRO XXL
  • Colour
    White
  • Type
    Multi-Purpose Wipes
  • Sheet Width
    250mm
  • Sheet Length
    380mm
Product Reviews -
a year ago by Hayden
Quality cleaning product, cleans wide range of surfaces with little effort

a year ago
Quality met my expectations! Impressed with the consistently high standard.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome