Professional Panel Wipes, 300 mm x 400 mm, 34567

Order Code: ZT2519111S

£69.99 Inc VAT (20%)


Description

These professional panel wipes are great for cleaning a wide range of materials including stainless, chrome, aluminium, plastics and glass. The strong and absorbent wipes are ideal for body and paint shops.

Features and Benefits
• These strong and highly absorbent wipes have anti-static and low-linting properties
• Great for quickly and effectively cleaning a wide range of materials
• Ideal for body and paint shops
• These wipes can be easily wall mounting in a mountable dispenser

Typical Applications
• Suitable for use on chrome, aluminium, plastics, stainless steel and glass

See full description
Specifications for Professional Panel Wipes, 300 mm x 400 mm, 34567
  • Product Type
    Panel Wipes
  • MFR Part No.
    7100255705

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome