Quat-Free Sanitising Wipes, Pack Qty 1000
0
1
2
3

Quat-Free Sanitising Wipes, Pack Qty 1000

Order Code: ZT1030978XCopy

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%

Order by 3pm, get it Tomorrow

Description

Ideal for cleaning applications within the public and private sectors, these convenient wipes are easy to store and quick to use when sanitising food prep surfaces, stainless steel utensils, and other equipment.

Available in a handy tub and flow-pack, these antibacterial wipes are the perfect solution for a busy workspace.

Features and Benefits
• Triple-layer blue wiping material with inherent antibacterial properties
• Quat-Free, alcohol-free, taint-free, and food safe
• Kills 99.9999% bacteria and germs

Typical Applications
• Manufacturing
• Catering
• Hospitality
• Education
• Private and Public Sectors

Notes
• Tested against E-Coli, Salmonella, Listeria, and MRSA
• Standards met: EN1276, EN1650, EN13697
• Also available in a 1000 pack bucket dispenser

See full description
Specifications for Quat-Free Sanitising Wipes, Pack Qty 1000
  • Sheet Width
    200mm
  • MFR Part No.
    HMAXB1000QF
  • Package Type
    Bucket
  • Sheet Length
    200mm
  • Applications
    Food Environments
  • Pack Quantity
    1000
  • Fragrance
    Fragrance Free
  • Series
    Quat-Free
  • Product Type
    Wet Wipes
  • Colour
    Blue
  • Type
    Multi-Purpose Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome