0
1

Zerowipe Bio-degradable Sanitising Wet Wipes Refill Bag - 100 Sheet

Order Code: ZT1750607S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%


Description

Vinco-ZeroWipe Organic Formula Refill Bag Bio-Degradable Sanitising Wet Wipes 100Wipe

Biodegradable Wipe & Organic Acid Formula | 100% Recyclable/Sustainable Bag and Label

Code: CP210

Wipes Per Box: 100

Colour: White

Material: Thick

Wipe Size: 20x20cm

See full description
Specifications for Zerowipe Bio-degradable Sanitising Wet Wipes Refill Bag - 100 Sheet
  • Wipe Size
    20x20cm
  • Colour
    White
  • Product Type
    Sanitising Wet Wipes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome