7969 Professional Wiper Dispenser - Quarterfold/Grey
0
1
2
3
4
5

7969 Professional Wiper Dispenser - Quarterfold/Grey

Order Code: ZT3462809SCopy

£30.99 Inc VAT (20%)
£36.9916% off
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

The essential wiper dispenser for any business. Compatible with a range of WypAll folded wipers, this dispenser promotes hygiene and helps to control costs through controlled dispensing. Ideal for use in manufacturing, transport and service industries, this dispenser gives quick and easy access to single, folded wipers. The sleek and contemporary design makes it the perfect product for any environment. The dispenser has an easy-clean finish, which complies with food safety standards, and no dust and dirt traps. It can be used in multiple dispensing positions to offer maximum flexibility and versatility. Dispenser size 19.6cm (L) x 22.3cm (W) x 22.3cm (D). Compatible with WypAll Cloths (product codes 19127, 19139, 19154, 19164, 6034, 7471, 8372, 8387 and 8388), Kimtech Absorbent Towels (product code 7505) and Kimberly-Clark Professional Surface Preparation Wipes (product code 38668). 1 x WypAll Wiper Dispenser - 1/4 Fold, Grey

Please ensure to carry the product in a safe manner for the weight indicated on the packaging.

See full description
Specifications for 7969 Professional Wiper Dispenser - Quarterfold/Grey
  • Colour
    Grey
  • Product Type
    Wiper Dispenser