Aquarius Slimroll Dispenser For Rolled Hand Towels, For 1 Roll, Plastic, White

Order Code: ZT2700658S

£73.99 Inc VAT (20%)


Description

Aquarius Slimroll dispenser for rolled hand towels, for 1 roll, plastic, white. Supplied = assembled. Filled quantity = 1 roll. Height = 324 mm. Width = 297 mm. Depth = 192 mm. Housing colour = white. Material = plastic. Product type = paper towel dispensers. Most hygienic dispenser solution due to non-contact dispensing of towels from a roll. Ideal for smaller washrooms as little wall space is required. Easy to clean - one wipe is all it takes. The slim, non-contact paper towel dispenser made of white plastic offers advanced protection against cross-contamination. The paper towel dispenser allows one-by-one removal of individual towels so that only the sheet in use is touched. This reduces the risk of contamination. Removal of individual sheets also helps reduce waste and costs. Fill level indicator. Operated by push button. Ideal for high traffic areas (e.g. food processing, industry, universities, airports) The slim, smooth, rounded design of this paper towel dispenser offers no dirt traps, ensuring easy cleaning and better washroom hygiene.

See full description
Specifications for Aquarius Slimroll Dispenser For Rolled Hand Towels, For 1 Roll, Plastic, White
  • Material
    Plastic
  • Product Type
    Paper Towel Dispensers
  • Depth
    192mm
  • Height
    324mm
  • Supplied
    Assembled
  • Capacity
    1 Roll
  • Housing Colour
    White
  • Width
    297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome