Disp Couch Roll Wall Stand Dispenser 1 Piece

Order Code: ZT3594999S

£99.99 Inc VAT (20%)


Description

The Tork Couch Roll Dispenser is an essential choice for customers prioritizing heightened hygiene in clinical environments. This white metal dispenser offers convenience with its wall-mountable feature, allowing staff to effortlessly tear off rolls with one hand. Its durability suits even the most demanding spaces, while the space-saving design accommodates smaller rooms. Primarily used in healthcare settings, it ensures optimal cleanliness in hospitals, clinics, and doctor's offices. In summary, this dispenser is a practical solution that enhances accessibility, efficiency, and hygiene in clinical environments.

Features and Benefits
• Wall-mountable design for space-saving convenience
• Roll protection ensures heightened hygiene
• Easy single-handed dispensing and tear-off
• Durable construction tailored for demanding environments

See full description
Specifications for Disp Couch Roll Wall Stand Dispenser 1 Piece
  • Height
    151mm
  • Dispensing Method
    Manual
  • Width
    560mm
  • MFR Part No.
    129183
  • Mount Type
    Wall Mounted
  • Colour
    White
  • Length
    160mm
  • Type
    Tissue Roll Dispenser
  • Dispenser Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome