Hand Towel Dispenser Slimroll Plastic Lockable White (7955)

Order Code: ZT3140966S

£61.99 Inc VAT (20%)


Description

AQUARIUS Hand Towel Dispenser Slimroll 7955 Plastic Lockable White 29. 7 x 32. 4 x 19. 2 cm Create a hygienic and coordinated washroom experience with the Aquarius dispensers range, designed to work in perfect harmony with the trusted and familiar Kleenex and Scott brands. These washroom dispensers are designed to support hygiene standards and deliver a consistent washroom solution suited to your workplace hygiene needs. Our Aquarius rolled hand towel dispenser pairs innovation and style with exceptional performance. The easy to refill, compact dispenser is designed for washrooms where space is limited. This roll paper towel dispenser, with never-run-out 'stub roll' feature for a continuous rolled towel supply, is ideal for busy washrooms where consistency is key. The sleek and smooth rounded design of this towel roll dispenser has no dirt traps, allowing an easy one-wipe clean for improved washroom hygiene. This slim paper towel dispenser offers advanced protection against cross-contamination and is the most hygienic dispenser versus the competition. The paper towel roll dispenser delivers controlled single-sheet dispensing so users only touch the product they use, reducing contamination. Single-sheet dispensing also minimises waste, helping to cut unnecessary costs. Our touch-free dispensers reduce the risk of cross-contamination. The white Aquarius Slimroll roll paper towel dispenser is also available in black (code 7956) and standard size (white 7375, black 7376) options, to suit all washrooms. This commercial paper towel dispenser measures 32. 4 cm (H) x 29. 7 cm (W) x 19. 2 cm (D) The Kimberly-Clark dispenser is compatible with a variety of Scott and Kleenex rolled hand towels from Kimberly-Clark: 6781, 6621, 6695 and 6696. We recommend1326with this dispenser

See full description
Specifications for Hand Towel Dispenser Slimroll Plastic Lockable White (7955)
  • Product Type
    Hand Towel Dispensers
  • Colour
    White
  • Form
    Small Roll
  • Material
    Plastic
  • Lock Type
    Key/Push Button
  • Weight
    2.8kg
  • Type
    Paper Towel Dispensers
  • Dimensions (W x D x H)
    331x436x252mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome