Matic Hand Towel Roll Dispenser H1 White - 551000

Matic Hand Towel Roll Dispenser H1 White - 551000

Order Code: ZT4175505S

£39.99 Inc VAT (20%)


Description

This Tork Hand Towel Roll Dispenser is a unique and hygienic system, dispensing one single, large sheet at a time for reduced consumption and improved cost efficiency. Supplied in gloss white, the dispenser fully encloses the hand towel roll to protect it from exposure to germs in a modern, seamless design, suitable for use in washrooms with high visitor frequency.
Modern, functional dispenser in Elevation Design
Ideal for heavily frequented washrooms with numerous visitors
Compatible with Tork H1 paper hand towel roll
Improves hygiene levels in the workplace
Easy to clean plastic construction
Hygienic One-at-a-Time dispensing supports sustainability and economy through reduced consumption
Refill level indicator displays when refilling is necessary
Suitable for all washrooms
Dimensions: H372 x W337 x D203mm
Colour: White

See full description
Specifications for Matic Hand Towel Roll Dispenser H1 White - 551000
  • Colour
    White
  • Product Type
    Hand Towel Roll Dispenser
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome