Mercury Mini Jumbo Toilet Tissue Dispenser Each

Order Code: ZT2620516S

£59.99 Inc VAT (20%)


Description

Mercury Mini Jumbo Toilet Tissue Dispenser is a collection of stylish, high-end soap and paper dispensers designed to give any washroom a modern finish. These good-looking dispensers are finished in stylish stainless steel, giving them a solid, professional look.Mercury dispensers are ideal for executive offices, hotels, bars and restaurants - really, any luxury washroom space that requires designer accessories. Mercury is small but perfectly formed: ideal for small or private washrooms usually found in upmarket facilities.The anodised-aluminium cover means no fingerprints, so the holder needs less cleaning, and high-endenvironments will retain their flawless look for longer.
Product features - Premium product range - Two side viewing windows to check stock levels - Strong, durable design - Effortless restocking - Easy to maintain, easy to change - Suitable for rolls up to 200m. All dispensers incorporate a key locking mechanism. - Able to dispense both perforated and non-perforated paper
Specification - Height 350mm - Width 260mm - Depth 140mm

See full description
Specifications for Mercury Mini Jumbo Toilet Tissue Dispenser Each
  • Material
    ABS Plastic
  • Colour
    Aluminium
  • Product Type
    Jumbo Toilet Roll Dispensers
  • Size
    H, 350mm x W, 260mm x D, 140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome