Recycled Mini Jumbo Toilet Roll Dispenser Black - 2W11361

Order Code: ZT4176976S

£14.99 Inc VAT (20%)


Description

The 2Work recycled mini jumbo toilet roll dispenser is made with 100% recycled material for the product housing. Designed with a translucent window to monitor content level. Recycled plastic is sourced from post-consumer waste that is compounded into a raw material form used in the manufacturing process. These sustainable dispensing solutions help minimise impact on the environment throughout the operational and manufacturing process. Internal components are virgin plastic in order to meet the criteria for quality on the working parts. The design and manufacturing process allows for a seamless join between the window and the cover, to avoid dirt traps, for a wipe clean surface for maximum hygiene. The recycled material is meeting the required standards for certification under the EuCertPlast - Scheme for European Plastics Recyclers. Cover and backplate parts can be recycled, reducing plastic waste. The supplier for the recycled material is audited by The Carbon Trust to provide Life Cycle Assessments (LCA) of the recycled parts.
Recycled range mini jumbo toilet roll dispenser
Allows easy, flowing access to toilet paper
Translucent window to monitor toilet roll fill level
Product housing is made with 100% recycled material
Wipe clean surface for maximum hygiene
Cover and backplate parts can be recycled
Colour: Black

See full description
Specifications for Recycled Mini Jumbo Toilet Roll Dispenser Black - 2W11361
  • Colour
    Black
  • Product Type
    Toilet Roll Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome