Sanitizer Stand 1 Piece

Order Code: ZT3595106S

£269.99 Inc VAT (20%)


Description

Ensure convenient hand hygiene in any environment with the Tork Sanitiser Stand. Perfect for places without immediate water access, this stand keeps sanitising solutions readily available for both employees and customers. Suited to various settings, it provides flexibility in positioning hygiene solutions strategically. Dispensers, available separately, can be easily attached to the stand. Whether in offices, retail spaces, or public areas, the Tork Sanitiser Stand promotes a clean and safe environment, emphasizing the importance of hand hygiene.

Features and Benefits
• Adaptable to various environments with compatibility for Tork skincare dispensers and sanitiser refills
• Sturdy design, compatible with both manual and sensor dispensers, ensuring reliability
• Quick and easy assembly minimizes setup time and effort, promoting efficiency

See full description
Specifications for Sanitizer Stand 1 Piece
  • Height
    63mm
  • Mount Type
    Wall Mounted
  • Width
    665mm
  • Length
    490mm
  • MFR Part No.
    51106
  • Type
    Sanitiser Dispenser
  • Colour
    Black
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome