Skincare Dispenser 1 Piece

Order Code: ZT3595114S

£143.99 Inc VAT (20%)


Description

Elevate hand hygiene in any setting with the Tork Skincare Dispenser in Elevation Design. This versatile dispenser seamlessly fits into any location, accommodating a variety of Tork skincare products in sealed bottles. Certified easy to use, it ensures a hassle-free experience for all users. The modern aesthetics of the Elevation Design make a positive and lasting impression on your guests. Beyond its stylish appearance, this dispenser is a practical solution for effective hand hygiene, enabling the use of a range of Tork soaps, sanitizers, and lotions to promote cleanliness and wellbeing.

Features and Benefits
• The factory-sealed bottle with a new pump for every refill enhances hygiene and minimizes contamination risks
• The third-party certified* design is user-friendly, catering to diverse users, promoting widespread hand hygiene
• Certified effortless refilling** takes less than 10 seconds***, reducing cleaning staff time and streamlining maintenance routines
• With a capacity that cuts waste by up to 50%****, the dispenser maximizes efficiency, contributing to sustainable consumption practices
• Designed to deliver over a million hand washes, ensuring long-term reliability and consistent hygiene for extended periods
• Carbon neutral and committed to reduced environmental impact, making it a responsible choice for environmentally conscious users

See full description
Specifications for Skincare Dispenser 1 Piece
  • Width
    372mm
  • Series
    Matic®
  • Mount Type
    Wall Mounted
  • Type
    Skin Hygiene Centre
  • Colour
    Metallic
  • MFR Part No.
    46001
  • Length
    345mm
  • Height
    451mm
  • Dispensing Method
    Manual
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome