Smartone Twin-mini Toilet Roll Dispenser White Each

Order Code: ZT2427393S

£102.99 Inc VAT (20%)


Description

SCA Tork Smart One mini twin toilet roll dispenser White (T9) this renowned
dispesner has been re-invented to fit the rest of the instantly
recognisable SCA White dispesner range.


The Tork SmartOne mini system (T9) is a unique single sheet dispensing
system on a roll, perfectly suited for high to very traffic locations, even
in the most demanding environments.


By holding two rolls and sheet-by-sheet dispensing, consumption is reduced
by up to 40%* compared to traditional jumbo roll dispenser which means more
visits per roll.


Tork Elevation dispensers have a functional, modern design that makes a
lasting impression on your guests *Statistics from internal research on
7,729 users in Europe.


Traditional maxi jumbo dispenser vs. Tork SmartOne Twin Mini dispenser.
Reduction accounted in square meter used per visit


- Double-roll dispenser for never run out and no waste .

- 180? versatile positioning to fit any location.

- Very high capacity dispenser: less maintenance

- Single sheet dispensing: reduces your tissue consumption by up to 40%

- Hygienic: only touch the sheet you use

- Robust design: durable in high traffic and demanding environments

- SCA White: Easy to see when refilling needed

- Width - 230 mm

- Height - 173 mm

- Depth - 402 mm

See full description
Specifications for Smartone Twin-mini Toilet Roll Dispenser White Each
  • Material
    ABS Plastic
  • Colour
    White
  • Product Type
    Toilet Roll Systems
  • Size
    23x18x41cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome