Toilet Tissue Dispensers - Mini Jumbo Twin

Order Code: ZT3079973S

£119.99 Inc VAT (20%)


Description

Depth mm: 135.
Height mm: 400.
Material: Plastic.
Product Type: Dispenser.
Type: Mini jumbo toilet roll twin dispenser.
Width mm: 261.Plastic and easy to clean. Large window makes it easy to see when refilling is needed. Secure and lockable. Compact wall mounted form saves space.

See full description
Specifications for Toilet Tissue Dispensers - Mini Jumbo Twin
  • Material
    Plastic
  • Height
    400mm
  • Width
    261mm
  • Depth
    135mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome