Vario Roll Dispenser 1 Piece

Order Code: ZT3594952S

£39.99 Inc VAT (20%)


Description

The Tork Vario Roll Dispenser is a hygiene-conscious solution for customers valuing cleanliness and convenience. Its transparent design visually assures sanitation, protecting small hard wound rolls. Commonly applied in public restrooms, healthcare, and food service, it blends modernity with essential cleanliness. The dispenser's user-friendly feature simplifies refilling, catering to those seeking low-maintenance solutions. In essence, this dispenser is a modern and practical choice for environments prioritizing heightened hygiene and a hassle-free experience.

Features and Benefits
• Transparent design for visual hygiene assurance
• Safeguards small hard wound rolls, preserving cleanliness
• Versatile applications in public restrooms, healthcare, and food service
• Modern aesthetic enhances the environment
• User-friendly with easy refilling, minimizing maintenance
• Ideal for those valuing cleanliness and convenience

See full description
Specifications for Vario Roll Dispenser 1 Piece
  • Length
    171mm
  • Width
    296mm
  • Type
    Tissue Roll Dispenser
  • Height
    171mm
  • Mount Type
    Wall Mounted
  • Colour
    Black
  • MFR Part No.
    209167
  • Dispensing Method
    Manual
  • Dispenser Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome