Washstation Dispenser 1 Piece

Order Code: ZT3595054S

£149.99 Inc VAT (20%)


Description

Choose the Tork Washstation Dispenser in Performance Design for a superior one-at-a-time paper wiper experience. Engineered for high-level water resistance, it excels in various settings, fitting seamlessly into your cleaning or HACCP protocols. With a large-capacity refill, it ensures a consistent supply. This dispenser is crafted to withstand wet environments, eliminating the need for removal during spray-downs, ensuring safe and hygienic refills for every use. The smooth, durable plastic casing simplifies maintenance and cleaning, offering a reliable solution for efficient and hygienic hand wiping in diverse applications.

Features and Benefits
• Splashproof hood protects against dirt and reduces waste from soiling
• Wall-friendly design allows for easy maintenance and cleaning, saving time

See full description
Specifications for Washstation Dispenser 1 Piece
  • Height
    459mm
  • Type
    Wiper Dispenser
  • Width
    268mm
  • MFR Part No.
    65142
  • Length
    319mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome