White Mini Jumbo Toilet Roll Dispenser

Order Code: ZT1250176X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 +£22.078%


Description

Compatible with standard sized mini jumbo toilet rolls, the Solent® mini jumbo toilet roll holder is made from durable white ABS plastic and has a green inspection window to allow for convenient fill level monitoring.

Features and Benefits
• Made from smooth moulded plastic for easy cleaning
• High capacity dispenser for heavy usage
• Compact design for smaller washrooms
• Key lockable to avoid tampering
• Hinged for easy replacement of the the toilet roll
• Supplied with keys

Typical Applications
• Washrooms

See full description
Specifications for White Mini Jumbo Toilet Roll Dispenser
  • Colour
    White
  • For Use With
    Mini Jumbo Roll
  • MFR Part No.
    MTD003
  • Model Number
    MTD003
  • Additional Features
    Lockable
  • Type
    Toilet Roll Dispenser
  • Capacity
    Single Roll
  • Mount Type
    Wall Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome