88110 Liquid Soap Pure Neutral 1000ml 6 x 1000 ml

Order Code: ZT2620509S

£59.99 Inc VAT (20%)


Description

Katrin 88110 Liquid Soap Pure Neutral, every washroom becomes a clean and hygienic oasis of well-being where unpleasant odours are simply neutralised.

Allergy- & eco-friendly, effective and mild liquid soap with no perfume or dye making it ideal for frequent use
Does not contain any colouring or perfumes
Free from any known allergens
1,000 ml - enough for 1667 portions
Leaves a luxurious feeling of clean, moisturised hands
Contains mild ingredients for sensitive skin which makes this soap especially applicable for frequent use
PH 4,5
All of the ingredients have been carefully chosen for their quality and for this specific application as well as their minimum harm to the environment as well as humans
Certified under the Nordic Swan Eco Label
Certified under the EU Flower Eco Label
Dermatologically tested & approved

See full description
Specifications for 88110 Liquid Soap Pure Neutral 1000ml 6 x 1000 ml
  • Material
    Bottle
  • Size
    1000ml
  • Product Type
    Katrin Soaps
  • Volume
    1000ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome