Bactericidal Hand Soap 6 x 300ml

Order Code: ZT3083304S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Application: Bactericidal hand soap.
Bottle Size ml: 300.
Capacity ml: 300.
Case Quantity: 6.
Colour: Yellow.
Pack Quantity: 6.A high active bactericidal hand soap and skin cleanser. Odourless and taint free. Pack of 6 x 300ml.

See full description
Specifications for Bactericidal Hand Soap 6 x 300ml
  • Colour
    Yellow
  • Case Quantity
    6
  • Product Type
    Bactericidal Hand Soap
  • Fragrance
    Odourless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome