Jojoba, Vanilla & Almond Oil 500ml Hand Wash

Order Code: ZT5144646S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Baylis & Harding Jojoba, Vanilla & Almond Oil 500ml Hand Wash

Baylis & Harding Jojoba &Silk Hand Wash 500ml. Fragrance of jojoba, silk & almond oil. With added moisturises. 500ml pump dispenser. With added moisturisers. Pack size: 500ML

Ingredients

Aqua (Water) , Sodium Chloride, Sodium Laureth Sulfate, Cocamidopropyl Betaine, Glycerin, Parfum (Fragrance) , PEG-7 Glyceryl Cocoate, PEG-150 Distearate, Sodium Benzoate, Glycol Distearate, Trisodium Sulfosuccinate, Citric Acid, Laureth-4, Potassium Sorbate, Disodium EDTA, Benzophenone-1, Formic Acid, Ascorbyl Palmitate, Sodium Hydroxide, Hexylene Glycol, CI 15985 (Yellow 6) , CI 17200 (Red 33)

See full description
Specifications for Jojoba, Vanilla & Almond Oil 500ml Hand Wash
  • Type
    Hand Soap, Creams & Lotions
  • Pack Quantity
    500ml
  • Fragrance
    Jojoba, Vanilla & Almond Oil
  • Form
    Hand Soap