Kresto Special Ultra 250ml

Kresto Special Ultra 250ml

Order Code: ZT4133234SCopy

£8.49 Inc VAT (20%)
£10.4919% off
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Designed to remove stubborn dirt, This hand cleanser paste is formulated with a mild-based solvent to remove specialist contaminants, including alkyd and acrylic paints, lacquers, body-fillers, and more.

Infused with Atopon®, a natural scrubbing agent made from refined walnut shell powder, this soap-free formula requires only small amounts to get the job done.

Features and Benefits
• Made with mild, ester-based solvent to offer powerful cleaning action without harming the skin
• Low odour for user satisfaction
• Silicone-free and suitable for use in paint and surface costing production sites

See full description
Specifications for Kresto Special Ultra 250ml
  • Type
    Hand Cleansing Paste
  • Size
    250ml
  • Fragrance
    Fragranced
  • Package Type
    Tube
  • Series
    Kresto® Special ULTRA
  • MFR Part No.
    KSP250ML
  • Applications
    Industrial Washrooms

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome