This value pack of 50 soaps from the Elsyl natural look range is ideal for any busy establishment in the service or hospitality industry. With each 30g bar of soap neatly presented, give your guests the perfect welcome with these pampering soaps. As with any essential toiletries, this box of soaps is ideal for hotels, resorts and guesthouses.
Do hotels provide soap?
Most hotels provide soap. As an easy and cheap way to improve the guest experience, it's easy to see why.
Do hostels have toiletries?
Generally a little more rough and ready than your standard hotel, many hostels will not provide toiletries. However, doing so could add a little extra something to your guests' experience, putting you ahead of the competition. It's the optional extras that can often make the biggest difference, after all.
How long do travel size toiletries last?
How long travel size toiletries like those provided by hotels will last obviously depends on the user. However, as a rule of thumb, these mini bottles should last the average user around two weeks, meaning a single bottle for a double room is more than enough for the average stay.
Product Features:
Dimensions 15 (H) x 50 (W) x 35 (D) mm
Weight 30g
Pack quantity: 50
Perfect for hotels, guesthouses and B&Bs
Essential toiletries
Samples are available on request
Individually-wrapped 30g soaps
Size per bar: 15 (H) x 50 (W) x 35 (D) mm
Attractively presented