A001B Floor Polish Seldur Black 2 x 5 Litre

Order Code: ZT2429321S

£64.99 Inc VAT (20%)


Description

Selden A001B Floor Polish Seldur Black pigmented metallised polish for extreme strength and durability coupled with ease of removability. Produces a deep shine with excellent slip
resistance. Responds brilliantly to all spray burnishing techniques. For all linoleum, P.V.C., rubber, sealed cork, sealed wood, terrazzo and thermoplastic
floors. N.B. Not suitable for unsealed wood, unsealed cork or laminate flooring.


Application

To enhance and protect black asphalt, rubber and sealed floors.


Directions

Seldur Black must be applied to a clean grease free floor. Strip old polish with Selate then rinse thoroughly with clean water, allow floor to dry. Apply a
thin even film of Seldur Black using a clean lint free mop or applicator. Apply a second coat when the first is dry (approximately 30 minutes). May be
buffed as required to enhance gloss. COVERAGE: 60 square metres per litre. 18% Solids

See full description
Specifications for A001B Floor Polish Seldur Black 2 x 5 Litre
  • Colour
    Black
  • Size
    5L
  • Material
    Step 3
  • Product Type
    Floor Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome