Carefree Eternum Floor Polish 2 x 5 Litre

Order Code: ZT2428920S

£123.99 Inc VAT (20%)


Description

Diversey Carefree Eternum Floor Polish long lasting high gloss finish on all floor types.Superior resistance to scuffs, marks and dirt, even under high traffic levels. This high-gloss floor polish is perfectly suited for applications on floors of vinyl, rubber, stone, sealed wood and more. It provides long-lasting protection for areas such as reception halls, and dining areas where presentation and first impression are of great significance. With outstanding resistance to scuffs, marks and scratches, this solution provides your floors with an exceptional glossy finish which will last the test of time.
Diversey Carefree Eternum Floor Polish Features: - Protective low maintenance polish - High gloss finish - Ideal for heavy traffic areas - Maintain with dry and wet mopping - For best results, use with Carefree Maintainer

See full description
Specifications for Carefree Eternum Floor Polish 2 x 5 Litre
  • Size
    5L
  • Material
    Step 3
  • Product Type
    Floor Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome