F010 Diamond Wet Look Floor Polish 2 x 5 Litre

Order Code: ZT2429323S

£79.99 Inc VAT (20%)


Description

Enov Diamond is a protective emulsion floor polish formulated to dry to a bright and prolongs the life of flooring materials.
Why choose Enov Diamond? - Enov Diamond is easy to use with no burnishing required. - Provides an extra durable, wet look finish - Ideal for prestigious floors - Excellent scuff and slip resistance - Suitable for very heavy traffic areas - Where can you use Enov Diamond? - Enov Diamond is ideal for all linoleum, P.V.C., rubber, sealed cork, sealed wood, terrazzo and thermoplastic floors. - N.B. Not suitable for unsealed wood, unsealed cork or laminated flooring.
How do you use Enov Diamond? - Diamond must be applied to a clean dry floor. - If required strip old polish with Selate or Selstrip. - Apply a thin even film using a clean lint free mop or applicator. - Apply a second coat when the first is dry (approximately 30 minutes). - Additional coats enhance the finish. - May be readily maintained with Clean & Buff or Clean & Buff Gel. - Coverage: 60 square metres per litre
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 – 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for F010 Diamond Wet Look Floor Polish 2 x 5 Litre
  • Size
    5L
  • Material
    Step 3
  • Product Type
    Floor Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome