F020 Platinum Metallised Floor Polish 2 x 5 Litre

Order Code: ZT2429262S

£73.99 Inc VAT (20%)
£79.997.5% off


Description

Enov Platinum is a metallised polish for extreme strength and durability coupled with ease of removability, non-yellowing cross linked polymer film and does not discolour even the lightest floor.
Why choose Enov Platinum Metallised Polish? - Enov Platinum is a metallised polish for extreme strength and durability coupled with ease of removability. - It is a on-yellowing cross linked polymer film and does not discolour even the lightest floor. - Enov Platinum produces a deep shine with excellent slip resistance. - It responds brilliantly to all spray burnishing techniques. - Where can you use Enov Platinum? - Enov Platinum is ideal for all linoleum, P.V.C., rubber, sealed cork, sealed wood, terrazzo and thermoplastic floors. - N.B. Not suitable for unsealed wood, unsealed cork or laminate flooring.
How do you use Enov Platinum? - Platinum must be applied to a clean grease free floor. - Strip old polish with Selstrip or Selate then rinse thoroughly with clean water, allow the floor to dry. - Apply a thin even film of Platinum using a clean lint free mop or applicator. - Apply a second coat when the first is dry (approximately 30 mins). - May be buffed as required to enhance gloss. - Coverage: 60 square metres per litre.
Maintenance: - Damp Mopping: As required using Clean & Buff or Clean & Buff Gel. - Spray cleaning/burnishing: Regular use of Clean & Buff or Clean & Buff Gel will enhance appearance and life expectancy.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 and 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for F020 Platinum Metallised Floor Polish 2 x 5 Litre
  • Size
    5L
  • Material
    Step 3
  • Product Type
    Floor Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome