Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Polish
Polish Stainless Steel 750ml
By Cleenol
Order Code:
ZT5537885S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/polish/polish-stainless-steel-750ml/p/ZT5537885S
Add to quotation
View all Polish
Description
Contains mineral oil to leave stainless steel surfaces with a mirror finish.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Polish Stainless Steel 750ml
Product Type
Polish
Material
Stainless Steel
Volume
750ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome