Polishing Sponge Hard 150mm

Order Code: ZT2587215S

£15.99 Inc VAT (20%)


Description

Milwaukee Polishing Sponges are expertly designed for reconditioning lacquer and polishing weather-beaten surfaces, making them essential tools for achieving a smooth finish in automotive detailing, woodworking, and similar applications. Compatible with a 125mm backing pad, these sponges feature a convenient hook and loop fixation for secure attachment. The hard polishing sponge is specifically tailored for removing deep scratches and maximising lacquer reconditioning, providing aggressive abrasive action for heavy-duty tasks. In contrast, the soft polishing sponge is perfect for light polishing and eliminating small scratches, offering a gentler abrasive action that enhances shine without risking further damage. Together, these sponges deliver an efficient and thorough polishing process, ensuring that lacquer is restored to its original condition.

Features and Benefits
• Suitable for restoring and refreshing lacquer on weathered surfaces
• Offers both hard and soft sponges to handle varying levels of scratch repair
• Hard sponge effectively tackles deep scratches and aids in comprehensive lacquer restoration
• Soft sponge is ideal for delicate polishing and addressing fine scratches
• Features a hook-and-loop system for quick and secure attachment
• Designed to fit a 125mm backing pad, providing adaptability for different applications

See full description
Specifications for Polishing Sponge Hard 150mm
  • Product Type
    Polishing Discs & Pads
  • MFR Part No.
    4932373165
  • For Use With
    125mm Backing Pad
  • Diameter
    150mm
  • Material
    Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome