Steel Polish 250ml - H/G168030106

Order Code: ZT3961749S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

Bring back the dazzling gleam and shield your metal surfaces with HG Steel Polish 250ml! This versatile formula cleans, polishes, and protects in one simple step, leaving your stainless steel, chrome, aluminum, and copper sparkling like new.

Key benefits:

3-in-1 Action: Cleans, polishes, and protects surfaces for a long-lasting shine.
Streak-Free Finish: Leaves no unsightly residue, just a brilliant, mirror-like reflection.
Protective Layer: Repels dirt, grease, and grime, making future cleaning easier.
Gentle Formula: Safe for skin and non-abrasive on delicate surfaces.
Multi-Surface Use: Works wonders on stainless steel kitchen tops, pans, utensils, kettles, hobs, chrome fixtures, aluminum cookware, and copper accents.
Tired of dull, tarnished metals? HG Steel Polish revives their brilliance and guards against future wear and tear.

Imagine:

Your stainless steel kitchen gleaming like a professional chef's domain.
Chrome faucets and fixtures radiating a mirror-like shine.
Aluminum pots and pans looking brand new, ready for culinary adventures.
Copper accents adding a touch of warmth and elegance to your home.
With HG Steel Polish, it's all possible!

Order yours today and experience the difference:

Convenient 250ml size: Perfect for tackling various cleaning tasks.
Easy to use: Simply apply to a damp cloth and buff to a shine.
Fast-acting formula: See results instantly.
Don't settle for dull metals. Restore their shine and protect them for longer with HG Steel Polish!

See full description
Specifications for Steel Polish 250ml - H/G168030106
  • Size
    250ml
  • Type
    Steel
  • Cleaner Type
    Steel Polish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome