Surface Cleaner 125ml

Order Code: ZT4969364S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.144%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Rustins Surface Cleaner 125ml Is a blend of powerful solvents, which will remove accumulated wax and dirt from furniture without harming the original finish It should be applied with a soft cloth, or, if the wood is very dirty, with 000 Steel Wool. Wipe off the solution of dirt formed whilst still damp, with a clean rag or paper kitchen towels

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Surface Cleaner 125ml
  • Product Type
    Surface Cleaner
  • Volume
    125ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome