4" x 6" Household Sponge - Pack 12

Order Code: ZT1251816X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Super absorbent, these cellulose sponges are a versatile product, suitable for a wide range of applications. Used widely in domestic situations and by professional contractors, these sponges are a handy essential to have around.

Features and Benefits
• The synthetic abrasive is ideal for scrubbing away stubborn stains
• Highly absorbent for mopping up spills and moistening old wallpaper
• Sized for easy holding
• Suitable for a variety of uses, professional and domestic

Typical Applications
• Household
• Decorating
• Cleaning

See full description
Specifications for 4" x 6" Household Sponge - Pack 12
  • Type
    Sponges
  • MFR Part No.
    580607
  • Pack Quantity
    12
  • Colour
    Yellow
  • Width
    101.6mm
  • Length
    152.4mm
  • Applications
    Industrial Cleaning
    Catering
    Auto Washing
    Kitchen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome