Micro-Fibre Wash & Scrub Sponge

Order Code: ZT4959546S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Streetwize Microfibre Wash & Scrub Sponge This pack of 6 Microfibre Wash & Scrub Sponges are highly, super absorbent and they�re highly effective in cleaning surfaces without the need of chemicals or soaps, just a little water. They come with ultra fine fibres that effortlessly attract and hold dirt, dust and grease from any surface, and it has an extra tough microfibre side scrubbers for tackling any stubborn bits of dirt or grime. Plus, they are machine washable and reusable, so that they can be used time and time again. Display of 6 23cm (L) x 10cm (W) x 5cm (H) Washable and reusable Effortless washing Tough for scrubbing

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Micro-Fibre Wash & Scrub Sponge
  • Pack Quantity
    6
  • Material
    Microfibre
  • Width
    10cm
  • Size
    23cm x 10cm x 5cm
  • Height
    5cm
  • Length
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome