Micro-Fibre Wash Sponge

Order Code: ZT4959591S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Streetwize Microfibre Wash Sponge This pack of 6 Microfibre Wash Sponges are highly, super absorbent and they�re highly effective in cleaning surfaces that no chemicals or soap are needed to clean the surfaces, just a little water. These sponges come with a microfibre cloth layer on either side that effortlessly attract and holds dirt, dust and grease from any surface, and it has an extra tough microfibre side scrubbers for tackling any stubborn bits of dirt or grime. Plus, they are machine washable and reusable, so that they can be used time and time again. Display of 6 23cm (L) x 11cm (W) x 7cm (H) Washable and reusable Tough for scrubbing

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Micro-Fibre Wash Sponge
  • Pack Quantity
    6
  • Material
    Microfibre
  • Product Type
    Wash Sponge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome