Scourer Surface Cleaner - Red Medium - Case of 20

Order Code: ZT2421435S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Potman is the Professional Scrubber, whether its cleaning up beer barrels or scrubbing up outdoor woodwork. Potman seems to provide built-in elbow grease making even the most difficult chore seem easy. Use with soapy water for cleaning or for extra lubrication. Available in 3 grades. Use wet or dry. Non Metallic. Flexible. Non Clogging. Ideal for all work surfaces – plastic, wood and painted metals. Minimal force required for high rotary stock removal.

See full description
Specifications for Scourer Surface Cleaner - Red Medium - Case of 20
  • Product Type
    Scourer Surface Cleaner
  • Applications
    Cleaning
  • Colour
    Red
  • Size
    Medium
  • Flexibility
    Flexible

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome