Sponge Cloths Blue 60 Sponges

Sponge Cloths Blue 60 Sponges

Order Code: ZT2425832SCopy

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

The JanSan®open cellular structure makes the All Purpose Cloth Sponge very
effective at collecting food and dirt particles, as well as removing
stubborn stains.


Thin cellulose sponge cloth made using wood, flax and cotton reinforced
with a textile scrim


Coated only on one side: very easy to handle.


Spongyl range colour-coded to indicate recommended area of use.

See full description
Specifications for Sponge Cloths Blue 60 Sponges
  • Material
    Cellulose Fibre
  • Colour
    Blue
  • Product Type
    Cellulose Sponges
  • Size
    206 x 185mm