Carpet Shampoo Brush 43cm 17" Each

Carpet Shampoo Brush 43cm 17" Each

Order Code: ZT2428293SCopy

£139.99 Inc VAT (20%)


Description

Truvox Truvox Carpet Shampoo Brush 43cm
- Truvox Orbis 200 17 Inch Rotary Machine
- Truvox Orbis Duo

Specifications for Carpet Shampoo Brush 43cm 17" Each
  • Colour
    Black White
  • Size
    43cm / 17"
  • Product Type
    Rotary Machines Accessories
  • Length
    17in
    43cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome