Doodlebug Scrub Pad Medium Duty Blue Each

Order Code: ZT2425688S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

JanSan® Doodlebug Scouring Pad Blue is a floor maintenance pad made of polyester and nylon fibres for medium duty cleaning and scrubbing of sheet vinyl, vinyl tile, marble, terrazzo or concrete. The pads are 2.5 cm thick and sized to fit a standard swivel pad holder. Clean floors, baseboards and stairs with Doodlebug Scouring Pad Blue. Our floor maintenance scrubbing pad is made of polyester and nylon fibres in an open-web construction. Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable resin system that permeates the entire pad. It’s designed for cleaning and scrubbing of sheet vinyl, vinyl tile, marble, terrazzo or concrete. It can be hosed out using a pressure spray nozzle to remove soil and soaked in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out. The pads are 2.5 cm thick and sized to fit a standard swivel pad holder.
Features & Benefits - Medium-duty pad for cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete - Ideal for floors, baseboards and stairs. - Can be hosed out using a pressure spray nozzle to remove soil. Soak in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out - Pads are 2.5 cm thick and sized to fit a standard swivel pad holder - Use both sides of pad - Suggested Applications - For cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete - Size: 25x11x2cm

See full description
Specifications for Doodlebug Scrub Pad Medium Duty Blue Each
  • Colour
    Blue
  • Product Type
    Octopus Edge Tools
  • Size
    114 x 255mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome