Long Handle Washing Up Brush White/Blue - (Washable with Comfortable Curved Handle Grip) WWWSBU24L

Order Code: ZT1543719S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%


Description

Quickly work through stains and debris when washing up with the help of this long handle washing up brush. It features a comfortable curved handle that can get deep in to pots, and has polyester bristles to scrape through any dried on food on both plate and pan surfaces. It also features a hook to hang the brush up when not in use, which allows it to dry effectively and reduces the risk of bacteria.
For dishwashing
Comfortable curved handle grip
A hook for hanging to aid drying and reduce risks from bacteria
Polypropylene handle and head with polyester bristles
Colour: White/Blue

See full description
Specifications for Long Handle Washing Up Brush White/Blue - (Washable with Comfortable Curved Handle Grip) WWWSBU24L
  • MFR Part No.
    CX04835
  • Weight
    0.0401kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome